Shop All Pin & Sleeve Receptacles
Meltric
63-14043-972-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 63-14043-972-NC
Zoro # G601757553
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-14043-972-NC
- Zoro # G601757553
- UPC # 784474058780
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Size | 14 AWG to 12 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Description
DSN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X IP 69 3P+G 20A 480 VAC 60 Hz +2 AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Padlock Attachment, BQD, CQD Breakers (BQDPLD)
- PANDUIT Divider Wall, 2 In H, Slotted, Gray, PVC (SD2H6)
- SCHNEIDER ELECTRIC Relay, 48V AC Coil Volts, Square, 8 Pin, DPDT (RXG21E7)
- HUBBELL Pin & Slve Plug, 200A, 4P, 4W, 600VAC/250VDC (VP204513-S39)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 69-98043 INLET (69-98043)
- Meltric Pin & Sleeve Devices