Shop All Pin & Sleeve Receptacles
Meltric
63-14043-972-352 RECEPTACLE STRAIGHT INSERTION
Mfr # 63-14043-972-352
Zoro # G501756373
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- HP 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-14043-972-352
- Zoro # G501756373
- UPC # 784474064682
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 12 AWG |
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Description
DSN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X IP 69 3P+G 20A 480 VAC 60 Hz +2 AUX STRAIGHT INSERTION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Single Blank Switch Plate Cover - Alder (01452001AL1)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, Class 10, 3P, 690V (LRD3353)
- CANTEX Plaster Ring, NOVAL Accessory, 2 Gang, PVC, Two Gang Box (EZ06DXAR)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SBLK)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- Meltric Pin & Sleeve Devices