Shop All Pin & Sleeve Receptacles
Meltric
63-14043-824-NC RECEPTACLE METAL PAWL (ON POLY RECEPTACLE) NORMALLY CL
Mfr # 63-14043-824-NC
Zoro # G401759993
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- HP 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-14043-824-NC
- Zoro # G401759993
- UPC # 784474063210
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 12 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Use With Installation Accessory Size | 1 |
Description
DSN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X IP 69 3P+G 20A 480 VAC 60 Hz NO AUX METAL PAWL (ON POLY RECEPTACLE) NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK COUPLE EMT/FLEX 1/2""DIA (49280)
- HOFFMAN Selectr Swtch Cntrl Statn, High/Low/Start (VS-PBS34)
- FLEX-STRUT Corner Brace, 24" (FS-5472-24 E/G)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/4 (233-SR)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 4- Pole 5-Wire Grounding and Black (HBL5200RS1WR)
- Meltric Pin & Sleeve Receptacles