Shop All Pin & Sleeve Receptacles
Meltric
63-14043-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 63-14043-375-843
Zoro # G701759280
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-14043-375-843
- Zoro # G701759280
- UPC # 784474614122
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 14 AWG to 12 AWG |
Use With Installation Accessory Size | 1 |
Description
DSN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X IP 69 3P+G 20A 480 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL RJF PLUG METAL GLAND OLIVE DRA (RJF6MG)
- CARLON 1-1/2In Service Entrance Cap (E998H-CAR)
- MULBERRY Wallplates 1G WHT-MAXI BLOCK RCPT. (76761)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (8910DP42V09)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- Meltric Pin & Sleeve Devices