Shop All Pin & Sleeve Receptacles
Meltric
63-14043-352-843 RECEPTACLE STRAIGHT INSERTION PADLOCK PAWL
Mfr # 63-14043-352-843
Zoro # G101759408
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- HP 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-14043-352-843
- Zoro # G101759408
- UPC # 784474047159
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 14 AWG to 12 AWG |
Description
DSN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X IP 69 3P+G 20A 480 VAC 60 Hz NO AUX STRAIGHT INSERTION PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-004R)
- LEVITON Watertight Locking Plug (28W77)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Duplex, GFCI (14414CLM)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- Meltric Pin & Sleeve Devices