Shop All Pin & Sleeve Receptacles
Meltric
63-14042-843 RECEPTACLE PADLOCK PAWL
Mfr # 63-14042-843
Zoro # G901758601
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-14042-843
- Zoro # G901758601
- UPC # 784474589291
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 12 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Use With Installation Accessory Size | 1 |
Description
DSN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X IP 69 2P+G 20A 480 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC (BP/TL-15)
- CANTEX Service Entrance Cap, 2 In., 6-5/8 In. L (5133743)
- ERICSON Power Pak Pos DisplayPerma-Grip Nema 5 (1447PP-25)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: No (XTCE040D00TD)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 3P4W, 32A 380-480V (HBL432R3W)
- Meltric Pin & Sleeve Receptacles