Shop All Pin & Sleeve Receptacles
Meltric
63-14042-375 RECEPTACLE MUSHROOM PAWL
Mfr # 63-14042-375
Zoro # G501757844
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-14042-375
- Zoro # G501757844
- UPC # 784474623063
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 14 AWG to 12 AWG |
Description
DSN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X IP 69 2P+G 20A 480 VAC 60 Hz NO AUX MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD0B)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (C10-10)
- TRYSTAR EISL Cable Size #2 Black 5-Wire Banded Set 5 FT Female / Bare Black, Red, Blue, White, Green Camloks (TSSLBD02BK5-F-B)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- HUBBELL Pin and Sleeve Receptacle, 100A, 120/208V (M5100R9)
- Meltric Pin & Sleeve Devices