Shop All Cable Clamps & Clips
Meltric
61-6A346 DRAW PLATE
Mfr # 61-6A346
Zoro # G901759608
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.2 in
- Color Black
- Material Poly
- Width 4.65 in
- Depth 3.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 61-6A346
- Zoro # G901759608
- UPC # 784474560566
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.2 in |
Width | 4.65 in |
Depth | 3.7 in |
Accessory Size | 3 |
Details
Color | Black |
Material | Poly |
Suitable For Use With | DS30 Series Polyester Inlet/Receptacle |
Description
DRAW PLATE POLY BLACK SIZE 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (14BUB32AD)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 60 A, NEMA 1 (HF322N)
- EATON Trim Ring, F/30mm Push Buttons (HT8X2)
- PANDUIT Fork Term, 12, 10 Awg, PK25 (EV10-56FB-Q)
- MELTRIC 31-1A226 PLUG CAP SPRING-LOADED (31-1A226)
- MELTRIC 61-6A826 PLUG CAP LOCKING (61-6A826)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- GARDNER BENDER Clamp Rubber Steel Insul 1In (PPR-1600)
- Meltric Cable Clamps & Clips