Shop All Cable Clamps & Clips
Meltric
5T7P0N30 HANDLE w/NPT
Mfr # 5T7P0N30
Zoro # G301756153
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Metal Type Aluminum
- Cable Range Apx 2.44-2.81 in
- Thread Size 3" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 5T7P0N30
- Zoro # G301756153
- UPC # 784474034135
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 3" NPT |
Accessory Size | 7 |
Details
Color | Gray |
Material | Metal |
Metal Type | Aluminum |
Cable Range | Apx 2.44-2.81 in |
Interior Volume | 221 cu in |
Description
HANDLE w/NPT METAL GRAY SIZE 7 3" NPT Apx 2.44-2.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 1.6A, 600V AC, Non-Indicating (ATDR1-6/10)
- LINEMASTER Light Duty Foot Switch, Momentary Action (41SH12)
- MERSEN Medium Voltage Fuse, A480T Series, 4 A, Time Delay, Cylindrical (A480T4E)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #4 Stud PK100 (24C938)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MIDWEST FASTENER 1/2" x 3/8" Black Nylon Plastic Strap 15PK (64226)
- Meltric Cable Clamps & Clips