Shop All Cable Clamps & Clips
Meltric
5T7P0N25 HANDLE w/NPT
Mfr # 5T7P0N25
Zoro # G401757661
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Finish Painted
- Material Metal
- Type Large
- Accessory Size 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 5T7P0N25
- Zoro # G401757661
- UPC # 784474033817
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 7 |
Thread Size | 2 1/2" NPT |
Dimensions | 15 in L x 9-1/2 in W x 5-1/4 in H |
Device Size | 2-1/2 in NPT |
Details
Color | Gray |
Finish | Painted |
Material | Metal |
Type | Large |
Interior Volume | 221 cu in |
Metal Type | Aluminum |
Cable Range | Apx 1.94-2.44 in |
Suitable For Use With | DR400 Size 7 Standard Duty Plug |
Description
HANDLE w/NPT METAL GRAY SIZE 7 2 1/2" NPT Apx 1.94-2.44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 70A, 600V AC, Non-Indicating (JTD070)
- SIEMENS 220-240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AG)
- TRIPP LITE Power Conditioner, Small Tower, 600VA (LS 606M)
- HUBBELL Receptacle, Male, Yellow, 4 to 4/0, Taper (HBLMRSCY)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- TY-RAP Cable Clip, Side Entry, Gray, PK25 (GC500RT)
- Meltric Cable Clamps & Clips