Shop All Cable Clamps & Clips
Meltric
5T7P0N20 HANDLE w/NPT
Mfr # 5T7P0N20
Zoro # G101756292
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Metal Type Aluminum
- Accessory Size 7
- Interior Volume 221 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 5T7P0N20
- Zoro # G101756292
- UPC # 784474034128
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 7 |
Thread Size | 2" NPT |
Details
Color | Gray |
Material | Metal |
Metal Type | Aluminum |
Interior Volume | 221 cu in |
Cable Range | Apx 1.69-2.44 in |
Description
HANDLE w/NPT METAL GRAY SIZE 7 2" NPT Apx 1.69-2.44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Brown (16362)
- GARDNER BENDER 11" L Stainless Steel Cable Tie PK 10 (45-312SS)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342TC38)
- HUBBELL LIGHTING Hubbell LightHawk PIR/Ultrasonic 1-Button Wall Switch Occupancy Sensor, Single Relay, White (LHMTS1-G-WH)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- KABLE KONTROL Stainless Steel Cable Clamps - 1/2" Dia - Rubber Insulated - 100 Pcs (CC-5023-C)
- Meltric Cable Clamps & Clips