Shop All Cable Clamps & Clips
Meltric
5T7P0KT2 HANDLE w/CORD GRIP w/MESH w/CABLE RANGE
Mfr # 5T7P0KT2
Zoro # G201757786
product price: $1,055.99
/ea
Free Shipping & Returns
$1,055.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Accessory Size 7
- Interior Volume 221 cu in
- Thread Size 3" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 5T7P0KT2
- Zoro # G201757786
- UPC # 784474059541
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 7 |
Thread Size | 3" NPT |
Details
Color | Gray |
Material | Metal |
Interior Volume | 221 cu in |
Metal Type | Aluminum painted |
Cable Range | 2.625-2.812 in |
Description
HANDLE w/CORD GRIP w/MESH w/CABLE RANGE METAL GRAY SIZE 7 3" NPT 2.625-2.812 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Weather Pack Terminals, 12-10Gauge, PK10 (84-2049)
- ACME ELECTRIC General Purpose Transformer, 500 kVA, NEMA 1 (WI500K23)
- OPTICAM Opticam Connector, Duplex, LC, Aqua, OM3/4 (FLCDMCXAQY)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- Meltric Cable Clamps & Clips