Shop All Cable Clamps & Clips
Meltric
5T7P0KT1 HANDLE w/CORD GRIP w/MESH w/CABLE RANGE
Mfr # 5T7P0KT1
Zoro # G601759960
product price: $1,022.99
/ea
Free Shipping & Returns
$1,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Cable Range 2.437-2.625 in
- Metal Type Aluminum painted
- Interior Volume 221 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 5T7P0KT1
- Zoro # G601759960
- UPC # 784474059534
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 7 |
Thread Size | 3" NPT |
Details
Color | Gray |
Material | Metal |
Cable Range | 2.437-2.625 in |
Metal Type | Aluminum painted |
Interior Volume | 221 cu in |
Description
HANDLE w/CORD GRIP w/MESH w/CABLE RANGE METAL GRAY SIZE 7 3" NPT 2.437-2.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Weather Pack Connectors, Metri-Pack, PK10 (84-2035)
- SQUARE D Panelboard Main Breaker Kit (NQMB4LA)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-36F/G)
- HUBBELL WIRING DEVICE-KELLEMS Pendant Push Button Station, Up/Down, 2NO, Mechanical Interlock, 4X (CPB21)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1/4 In, Pk25 (COL0409SS)
- Meltric Cable Clamps & Clips