Shop All Cable Clamps & Clips
Meltric
5T7P0JT3 HANDLE w/CORD GRIP w/MESH w/CABLE RANGE
Mfr # 5T7P0JT3
Zoro # G901759820
product price: $877.99
/ea
Free Shipping & Returns
$877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Metal Type Aluminum painted
- Interior Volume 221 cu in
- Accessory Size 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 5T7P0JT3
- Zoro # G901759820
- UPC # 784474059527
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 7 |
Thread Size | 2 1/2" NPT |
Details
Color | Gray |
Material | Metal |
Metal Type | Aluminum painted |
Interior Volume | 221 cu in |
Cable Range | 2.312-2.438 in |
Description
HANDLE w/CORD GRIP w/MESH w/CABLE RANGE METAL GRAY SIZE 7 2 1/2" NPT 2.312-2.438 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block Alternator, F/9001KA3 (9001K85)
- GROTE Switch, HD 2 Screw, On/Off, 35A (82-2121)
- GARDNER BENDER Cable Tie, Mounting, 8", 50 lb., Grey, PK15 (45-308MTG)
- FLEXIDUCT 12 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (12' EF3)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- TY-RAP Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (MPNY-1000-9-C)
- Meltric Cable Clamps & Clips