Shop All Cable Clamps & Clips
Meltric
5T7P0JT2 HANDLE w/CORD GRIP w/MESH w/CABLE RANGE
Mfr # 5T7P0JT2
Zoro # G101759774
product price: $877.99
/ea
Free Shipping & Returns
$877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Accessory Size 7
- Thread Size 2 1/2" NPT
- Interior Volume 221 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 5T7P0JT2
- Zoro # G101759774
- UPC # 784474059510
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 7 |
Thread Size | 2 1/2" NPT |
Details
Color | Gray |
Material | Metal |
Interior Volume | 221 cu in |
Metal Type | Aluminum painted |
Cable Range | 2.188-2.312 in |
Description
HANDLE w/CORD GRIP w/MESH w/CABLE RANGE METAL GRAY SIZE 7 2 1/2" NPT 2.188-2.312 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: Yes (LP2K0901BD)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL377)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1" Trade Size (SGBS-383CL)
- HOFFMAN Nonfusible Enclosed Single Throw Disconnect Switch, 63 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS80BGK)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- ZORO SELECT Cable Tie Mounting Pad, 4 Entries, Nylon 6/6, 0.14 in Slot Wd, 0.05 in Slot Ht, Natural, 100 PK (6EEE7)
- Meltric Cable Clamps & Clips