Shop All Cable Clamps & Clips
Meltric
5T7P0JT1 HANDLE w/CORD GRIP w/MESH w/CABLE RANGE
Mfr # 5T7P0JT1
Zoro # G801759791
product price: $877.99
/ea
Free Shipping & Returns
$877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Metal Type Aluminum painted
- Cable Range 2.062-2.188 in
- Accessory Size 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 5T7P0JT1
- Zoro # G801759791
- UPC # 784474059503
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 7 |
Thread Size | 2 1/2" NPT |
Details
Color | Gray |
Material | Metal |
Metal Type | Aluminum painted |
Cable Range | 2.062-2.188 in |
Interior Volume | 221 cu in |
Description
HANDLE w/CORD GRIP w/MESH w/CABLE RANGE METAL GRAY SIZE 7 2 1/2" NPT 2.062-2.188 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Round Box, White, PVC, Boxes (PDB12LF)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (8536SAO12V03)
- FLEX-STRUT Angle Splice, 4-Hole (FS-5109 E/G)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Blank (2FB)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MIDWEST FASTENER 1/4" x 3/8" Natural Nylon Plastic Strap 25PK (64202)
- Meltric Cable Clamps & Clips