Shop All Cable Clamps & Clips
Meltric
5T7M6 ANGLE ADAPTER 60 DEGREE EXTENDED
Mfr # 5T7M6
Zoro # G901758137
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Interior Volume 153 cu in
- Accessory Size 7
- Metal Type Zamak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 5T7M6
- Zoro # G901758137
- UPC # 784474022231
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 7 |
Details
Color | Gray |
Material | Metal |
Interior Volume | 153 cu in |
Metal Type | Zamak |
Description
ANGLE ADAPTER 60 DEGREE EXTENDED METAL GRAY SIZE 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 ft. 16/3 Extension Cord SJT (5XFP8ID)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ51P)
- ALLIED TUBE & CONDUIT EMT Conduit, 2-1/2 In., 10 ft. L, Steel (583252)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH23)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- CIRCO 0.437 x 12 in. Twin Screw Cable clamps (5C)
- Meltric Cable Clamps & Clips