Shop All Cable Clamps & Clips
Meltric
5T7M0 ANGLE ADAPTER STRAIGHT ADAPTER
Mfr # 5T7M0
Zoro # G201758967
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Metal Type Aluminum painted
- Accessory Size 7
- Interior Volume 77 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 5T7M0
- Zoro # G201758967
- UPC # 784474046909
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 7 |
Details
Color | Gray |
Material | Metal |
Metal Type | Aluminum painted |
Interior Volume | 77 cu in |
Description
ANGLE ADAPTER STRAIGHT ADAPTER METAL GRAY SIZE 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Cord Connector, 0.31-0.37 in. Cord Range (S40504GR00)
- TRIPP LITE PDU, 20A, 16 Outlet, 12 ft, Black (PDUMH20AT)
- BR & CH HUB TOP FEED 2"" F/R SER (DS200H2P)
- MERSEN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 30 to 100A Amp Range (132)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- GAMPAK STRAP EMT 1HOLE 3/4"" BG3 (49921)
- Meltric Cable Clamps & Clips