Shop All Cable Clamps & Clips
Meltric
5T7M0-68 SPACER
Mfr # 5T7M0-68
Zoro # G501760011
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Interior Volume 45 cu in
- Metal Type Aluminum painted
- Accessory Size 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 5T7M0-68
- Zoro # G501760011
- UPC # 784474027274
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 7 |
Details
Color | Gray |
Material | Metal |
Interior Volume | 45 cu in |
Metal Type | Aluminum painted |
Description
SPACER METAL GRAY SIZE 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 800mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-800-R)
- DAYTON Circuit Breaker, NDB2-63 B50/2 Series 50A, 2 Pole, 480V AC, B Curve (5ZUY0)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Red (HS363-S100-Red)
- AUTONICS Proximity Sensor, Inductive, 18 mm, Round (PR18-5DN)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- PARTNERS BRAND Cable Tie Mounts, 1 1/2"x1 1/2", Black, PK100 (CTM15B)
- Meltric Cable Clamps & Clips