Shop All Cable Clamps & Clips
Meltric
5K6P0N20 HANDLE w/NPT
Mfr # 5K6P0N20
Zoro # G601759823
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Metal Type Aluminum
- Interior Volume 109 cu in
- Cable Range Apx 1.69-2.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 5K6P0N20
- Zoro # G601759823
- UPC # 784474070478
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 2" NPT |
Accessory Size | 6 |
Details
Color | Black |
Material | Metal |
Metal Type | Aluminum |
Interior Volume | 109 cu in |
Cable Range | Apx 1.69-2.44 in |
Description
HANDLE w/NPT METAL BLACK SIZE 6 2" NPT Apx 1.69-2.44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Angle, Open, 30 deg., 2-Hole (FS-5143-30 E/G)
- FATH Cable Mngmt, Polyamide, 11 x22 x22.2mm (093278)
- REIKU Corrugated Tubing, Nylon 6, 1/2 in., 45 ft (PAREB-17F-45)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1/2 In Hub, Aluminum (ELBY-50A)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 5/8 In, Pk50 (CO1009Z1)
- Meltric Cable Clamps & Clips