Shop All Cable Clamps & Clips
Meltric
5K6P0N10 HANDLE w/NPT
Mfr # 5K6P0N10
Zoro # G001759829
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Metal Type Aluminum
- Cable Range Apx 0.75-1.00 in
- Interior Volume 109 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 5K6P0N10
- Zoro # G001759829
- UPC # 784474067140
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1" NPT |
Accessory Size | 6 |
Details
Color | Black |
Material | Metal |
Metal Type | Aluminum |
Cable Range | Apx 0.75-1.00 in |
Interior Volume | 109 cu in |
Description
HANDLE w/NPT METAL BLACK SIZE 6 1" NPT Apx 0.75-1.00 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 7 A, Reversing: No (XTCE007B10B)
- HARTING Removal Tool, Han D (09990000012)
- LEVITON Tamper Resistant Duplex Recept 20A 125V (T5825-E)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 100 ft. BK (E3677)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- Meltric Cable Clamps & Clips