Shop All Cable Clamps & Clips
Meltric
5K6M6 ANGLE ADAPTER 60 DEGREE
Mfr # 5K6M6
Zoro # G501756502
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Interior Volume 88 cu in
- Accessory Size 6
- Metal Type Zamak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 5K6M6
- Zoro # G501756502
- UPC # 784474070515
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 6 |
Details
Color | Blue |
Material | Metal |
Interior Volume | 88 cu in |
Metal Type | Zamak |
Description
ANGLE ADAPTER 60 DEGREE METAL BLUE SIZE 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Slim interface plug-in relay, 6 A, 1 CO, , 60V DC Coil Volts, 1 C/O (RSL1AB4ND)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (XTCE012B01TD)
- EATON Legend Plate, Square, Stop, Red (HT8SP34)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GC2X)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- ZORO SELECT Clamp, Cushioned, Dia 1/4 In, PK50 (CWV0507Z1)
- Meltric Cable Clamps & Clips