Shop All Cable Clamps & Clips
Meltric
5K5P0N20 HANDLE w/NPT
Mfr # 5K5P0N20
Zoro # G201756123
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Metal Type Aluminum painted
- Interior Volume 36.6 cu in
- Accessory Size 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 5K5P0N20
- Zoro # G201756123
- UPC # 784474041881
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 5 |
Thread Size | 2" NPT |
Details
Color | Black |
Material | Metal |
Metal Type | Aluminum painted |
Interior Volume | 36.6 cu in |
Cable Range | Apx 1.69-2.44 in |
Description
HANDLE w/NPT METAL BLACK SIZE 5 2" NPT Apx 1.69-2.44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Powerpole Contact, #6 ga., 75A, PK50 (123132-050)
- PANDUIT Fitting, End Cap, T70, Wh (T70ECWH)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (HF361R)
- SCHNEIDER ELECTRIC Ovrload Relay, 12 to 18A, 3P, Class 20,690V (LRD21L)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- Meltric Cable Clamps & Clips