Shop All Cable Clamps & Clips
Meltric
5K5P0N15 HANDLE w/NPT
Mfr # 5K5P0N15
Zoro # G801757230
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Cable Range Apx 1.25-1.81 in
- Metal Type Aluminum painted
- Thread Size 1 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 5K5P0N15
- Zoro # G801757230
- UPC # 784474053846
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1 1/2" NPT |
Accessory Size | 5 |
Details
Color | Black |
Material | Metal |
Cable Range | Apx 1.25-1.81 in |
Metal Type | Aluminum painted |
Interior Volume | 34 cu in |
Description
HANDLE w/NPT METAL BLACK SIZE 5 1 1/2" NPT Apx 1.25-1.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP CABLETIE 8""75# WHT 100PK (75S-200-8-NC)
- RACO Reducing Washer, 2" to 1-1/4" Conduit Sz (1378)
- GE Tap, Grounded, 6-Outlet, White (56575)
- HALEX 1 In Service Entrance Cap Each (58010)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- DOLPHIN COMPONENTS Cable Clamp, 1/4 In, White, PK100 (DC-1/4N)
- Meltric Cable Clamps & Clips