Shop All Cable Clamps & Clips
Meltric
5K5P0N12 HANDLE w/NPT
Mfr # 5K5P0N12
Zoro # G901759356
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Interior Volume 36.6 cu in
- Accessory Size 5
- Thread Size 1 1/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 5K5P0N12
- Zoro # G901759356
- UPC # 784474048323
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 5 |
Thread Size | 1 1/4" NPT |
Details
Color | Black |
Material | Metal |
Interior Volume | 36.6 cu in |
Cable Range | Apx 0.88-1.38 in |
Metal Type | Aluminum painted |
Description
HANDLE w/NPT METAL BLACK SIZE 5 1 1/4" NPT Apx 0.88-1.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, Brown, 1/2 HP, 3-Way Switch (CSB315)
- SQUARE D Molded Case Circuit Breaker, BDL Series 40A, 3 Pole, 347/600V AC, B Curve (BDL36040)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NC, QD (IFS260)
- RACO Insulating Bushing, 5", Plastic (1420)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MIDWEST FASTENER 3/16" x 1/2" Black Nylon Plastic Strap 20PK (64227)
- Meltric Cable Clamps & Clips