Shop All Cable Clamps & Clips
Meltric
5K5P0N07 HANDLE w/NPT
Mfr # 5K5P0N07
Zoro # G601759755
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Accessory Size 5
- Metal Type Aluminum painted
- Cable Range Apx 0.44-0.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 5K5P0N07
- Zoro # G601759755
- UPC # 784474056731
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 5 |
Thread Size | 3/4" NPT |
Details
Color | Black |
Material | Metal |
Metal Type | Aluminum painted |
Cable Range | Apx 0.44-0.81 in |
Interior Volume | 34 cu in |
Description
HANDLE w/NPT METAL BLACK SIZE 5 3/4" NPT Apx 0.44-0.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075079)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, PK25 (22CC50D0500)
- GARDNER BENDER Heavyduty Plated Lug, 2 AWG 3/8" Stud, PK2 (AML-206)
- EATON 120VAC Non-Reversing Definite Purpose Contactor 4P 30A (C25END430A)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- ZORO SELECT Cable Clamp, Nylon, 1/16 In, Blk, PK25 (22CC16A0062B)
- Meltric Cable Clamps & Clips