Shop All Cable Clamps & Clips
Meltric
5K5M3 ANGLE ADAPTER 30 DEGREE
Mfr # 5K5M3
Zoro # G401759528
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Interior Volume 49 cu in
- Metal Type Zamak
- Accessory Size 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 5K5M3
- Zoro # G401759528
- UPC # 784474041010
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 5 |
Details
Color | Black |
Material | Metal |
Interior Volume | 49 cu in |
Metal Type | Zamak |
Description
ANGLE ADAPTER 30 DEGREE METAL BLACK SIZE 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMCO Snap-Lock 600V-AC Limit Switch (EA700-60000)
- SUPCO Butt Connection, T1052C, PK100 (T1052C)
- PANDUIT Blade Kit Replacement for CST114-157 (CST114-157B)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (RXM3AB2BD)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- GAMPAK Strap Rigid 1Hole 3/4Bg3 (49901)
- Meltric Cable Clamps & Clips