Shop All Cable Clamps & Clips
Meltric
5K5M0 ANGLE ADAPTER STRAIGHT ADAPTER
Mfr # 5K5M0
Zoro # G101759644
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Accessory Size 5
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 5K5M0
- Zoro # G101759644
- UPC # 784474050654
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 5 |
Details
Color | Black |
Material | Metal |
Metal Type | Aluminum painted |
Description
ANGLE ADAPTER STRAIGHT ADAPTER METAL BLACK SIZE 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 30A 125V CONTOURED RV POWER INLET (304EL-BRV)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 6 ft. (103A0060AP)
- BRYANT Locking Device, Elastomeric, Female Connector Body, 30A 3-Phase Delta 480V AC, L16-30R, Scrw Trmnal (BRY29W76)
- PANDUIT 12.4" L Cable Tie BK PK 100 (SG300S-C0)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- KMC Clamp, Cushioned, EPDM, Dia 5/8 In, PK25 (COL1009AL)
- Meltric Cable Clamps & Clips