Shop All Cable Clamps & Clips
Meltric
5K4P0N15 HANDLE w/NPT
Mfr # 5K4P0N15
Zoro # G401756770
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Accessory Size 4
- Thread Size 1 1/2" NPT
- Interior Volume 18 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 5K4P0N15
- Zoro # G401756770
- UPC # 784474053730
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 4 |
Thread Size | 1 1/2" NPT |
Details
Color | Black |
Material | Metal |
Interior Volume | 18 cu in |
Cable Range | Apx 1.25-1.81 in |
Metal Type | Aluminum painted |
Description
HANDLE w/NPT METAL BLACK SIZE 4 1 1/2" NPT Apx 1.25-1.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Wire Clip, White, Steel, Clips (G4000WC)
- IDEAL Push-In Connector, 3-Port, Blue, PK150 (30-1039J)
- BLACK BOX Cat6 Shielded Modular Plug, 250-Pack (FMTP6S-250PAK)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 17.5A, 600V AC, Non-Indicating (FNQ-R-17-1/2)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- VAUGHAN 2 Piece Cable Clamps for Cord Management (050052)
- Meltric Cable Clamps & Clips