Shop All Cable Clamps & Clips
Meltric
5K4P0N07 HANDLE w/NPT
Mfr # 5K4P0N07
Zoro # G001756330
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Interior Volume 18 cu in
- Thread Size 3/4" NPT
- Accessory Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 5K4P0N07
- Zoro # G001756330
- UPC # 784474041713
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 3/4" NPT |
Accessory Size | 4 |
Details
Color | Black |
Material | Metal |
Interior Volume | 18 cu in |
Cable Range | Apx 0.44-0.81 in |
Metal Type | Aluminum painted |
Description
HANDLE w/NPT METAL BLACK SIZE 4 3/4" NPT Apx 0.44-0.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Conduit Hub, Die Cast Zinc, 3/4" NPT (WH-2)
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in. D, Steel (E1PBG)
- LEGRAND 3 Wire Ground Monitoring Plug 125VAC 30A (L530PGCM)
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (486310-525-001F)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- ZORO SELECT 1 In Dia. Rubber Cushion Clamp 0.281 Hole (COL1609SS)
- Meltric Cable Clamps & Clips