Shop All Cable Clamps & Clips
Meltric
5K4M7 ANGLE ADAPTER 70 DEGREE
Mfr # 5K4M7
Zoro # G901760086
product price: $94.65
/ea
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Accessory Size 4
- Metal Type Aluminum painted
- Interior Volume 50 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 5K4M7
- Zoro # G901760086
- UPC # 784474041454
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 4 |
Details
Color | Black |
Material | Metal |
Metal Type | Aluminum painted |
Interior Volume | 50 cu in |
Description
ANGLE ADAPTER 70 DEGREE METAL BLACK SIZE 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with Quarter-Turn Latch (A16106CHFL)
- HUBBELL Security Opening Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS12RKLM)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 32 AWG, 1.0 Lbs, 5003' Length, 0.0087" Diameter, Red (32SNSP)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 100 (MLT4S-CP)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC50D0375)
- Meltric Cable Clamps & Clips