Shop All Cable Clamps & Clips
Meltric
5K4M3 ANGLE ADAPTER 30 DEGREE
Mfr # 5K4M3
Zoro # G801756295
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Interior Volume 18 cu in
- Metal Type Aluminum painted
- Accessory Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 5K4M3
- Zoro # G801756295
- UPC # 784474041720
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 4 |
Details
Color | Black |
Material | Metal |
Interior Volume | 18 cu in |
Metal Type | Aluminum painted |
Description
ANGLE ADAPTER 30 DEGREE METAL BLACK SIZE 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Bushing, Grounding, 3/4in., 316 SS (S60700GB00)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Device Box, Rectangular (SWB2)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK25 (5UGK3)
- BSC PREFERRED 11'' 120# Black UV Cable Ties, 100PK (S-14039)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- ZORO SELECT Clamp, OD 1 In, 1/2 In W, Vinyl, PK25 (COV1709Z1)
- Meltric Cable Clamps & Clips