Shop All Cable Clamps & Clips
Meltric
5K3P0N10 HANDLE w/NPT
Mfr # 5K3P0N10
Zoro # G901756539
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Thread Size 1" NPT
- Metal Type Aluminum painted
- Interior Volume 9 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 5K3P0N10
- Zoro # G901756539
- UPC # 784474075817
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1" NPT |
Accessory Size | 3 |
Details
Color | Black |
Material | Metal |
Metal Type | Aluminum painted |
Interior Volume | 9 cu in |
Cable Range | Apx 0.75-1.00 in |
Description
HANDLE w/NPT METAL BLACK SIZE 3 1" NPT Apx 0.75-1.00 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 15.1" L Cable Tie NAT PK 100 (BT4S-C)
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 15A, 250V AC, 50kA at 125V DC (BP/NON-15)
- WIEGMANN Back Panel, 20.00" L, 0.50" W (HW-WM3020CSWW)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 2P 30A (8910DPA32V04)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC50C0250B)
- Meltric Cable Clamps & Clips