Shop All Cable Clamps & Clips
Meltric
5K3M0 ANGLE ADAPTER STRAIGHT ADAPTER
Mfr # 5K3M0
Zoro # G201756437
product price: $98.65
/ea
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Accessory Size 3
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 5K3M0
- Zoro # G201756437
- UPC # 784474084765
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 3 |
Details
Color | Black |
Material | Metal |
Metal Type | Aluminum painted |
Description
ANGLE ADAPTER STRAIGHT ADAPTER METAL BLACK SIZE 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UE UNITED ELECTRIC 0-100PSI 125/250V-AC PRESSURE SWITCH (J6-156)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 80A, 600V AC, Non-Indicating (DFJ-80)
- NVENT HOFFMAN Protek Rack Angles, 33.25x0.00x0.00, Pla (PTRA36S)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- ZORO SELECT Clamp, OD 2 In, 3/4 In W, Steel, Vinyl, PK10 (COV3313Z1)
- Meltric Cable Clamps & Clips