Shop All Cable Clamps & Clips
Meltric
5K2P0N07 HANDLE w/NPT
Mfr # 5K2P0N07
Zoro # G201759490
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Metal Type Aluminum painted
- Accessory Size 2
- Thread Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 5K2P0N07
- Zoro # G201759490
- UPC # 784474066549
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 2 |
Thread Size | 3/4" NPT |
Details
Color | Black |
Material | Metal |
Metal Type | Aluminum painted |
Cable Range | Apx 0.44-0.81 in |
Interior Volume | 6 cu in |
Description
HANDLE w/NPT METAL BLACK SIZE 2 3/4" NPT Apx 0.44-0.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (523)
- DAYTON Photocontrol, Threaded, 208 to 277VAC (26WA83)
- TELEMECANIQUE SENSORS Severe Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (L100WS2M2)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37D0125B)
- Meltric Cable Clamps & Clips