Shop All Cable Clamps & Clips
Meltric
5K2M0 ANGLE ADAPTER STRAIGHT ADAPTER
Mfr # 5K2M0
Zoro # G601756501
product price: $82.75
/ea
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Accessory Size 2
- Metal Type Aluminum painted
- Interior Volume 10 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 5K2M0
- Zoro # G601756501
- UPC # 784474081849
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 2 |
Details
Color | Black |
Material | Metal |
Metal Type | Aluminum painted |
Interior Volume | 10 cu in |
Description
ANGLE ADAPTER STRAIGHT ADAPTER METAL BLACK SIZE 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC TeSys GS, shaft extension, 10 x 10 x 400 mm, for 100 to 400 A GS2 switches (GS2AE21)
- GROTE Lamp Socket Pigtail, Length: 9 1/2 in (68170)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (20495801)
- NATIONAL HARDWARE Clamp Cable Zinc Plated 3/16In (N248-286)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- ZORO SELECT Half Clamp, Cushioned, Dia 1/4 In, PK50 (CHV0509Z1)
- Meltric Cable Clamps & Clips