Shop All Cable Clamps & Clips
Meltric
597M6 ANGLE ADAPTER 60 DEGREE EXTENDED
Mfr # 597M6
Zoro # G801759951
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Metal Type Aluminum painted
- Interior Volume 150 cu in
- Accessory Size 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 597M6
- Zoro # G801759951
- UPC # 784474061407
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 7 |
Details
Color | Blue |
Material | Metal |
Metal Type | Aluminum painted |
Interior Volume | 150 cu in |
Description
ANGLE ADAPTER 60 DEGREE EXTENDED METAL BLUE SIZE 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 4A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-4)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-111-C)
- INTERSTATE PNEUMATICS 0.438 Inch ID x 0.718 Inch Long Ferrules, PK 12 (F7321-12)
- ERICSON Plug Nema L14-30, Perma-Tite Extreme Gra (2520-PW6P)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- ZORO SELECT Clamp, OD 3/4 In, 3/4 In W, Vinyl, PK50 (COV1313Z1)
- Meltric Cable Clamps & Clips