Shop All Cable Clamps & Clips
Meltric
596P0N30 HANDLE w/NPT
Mfr # 596P0N30
Zoro # G201757403
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Metal Type Aluminum
- Interior Volume 109 cu in
- Cable Range Apx 2.44-2.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 596P0N30
- Zoro # G201757403
- UPC # 784474620512
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 6 |
Thread Size | 3" NPT |
Details
Color | Blue |
Material | Metal |
Metal Type | Aluminum |
Interior Volume | 109 cu in |
Cable Range | Apx 2.44-2.81 in |
Description
HANDLE w/NPT METAL BLUE SIZE 6 3" NPT Apx 2.44-2.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Pump Seal Failure Relay, 2-SPNO, 120VAC (SFP120C100)
- MERSEN Forklift Limiter Fuse, CNN Series, 500A, Very Fast Acting, 130VAC, Bolt-On (CNN500)
- TRINE Dual colored electric strike with two faceplate lengths (includes pieces for a 32D/clear alum (TRN-4200CC7-10B-32D)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH221N)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37D0125B)
- Meltric Cable Clamps & Clips