Shop All Cable Clamps & Clips
Meltric
596P0N25 HANDLE w/NPT
Mfr # 596P0N25
Zoro # G701758948
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Cable Range Apx 1.94-2.44 in
- Accessory Size 6
- Thread Size 2 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 596P0N25
- Zoro # G701758948
- UPC # 784474007528
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 6 |
Thread Size | 2 1/2" NPT |
Details
Color | Blue |
Material | Metal |
Cable Range | Apx 1.94-2.44 in |
Metal Type | Aluminum |
Interior Volume | 109 cu in |
Description
HANDLE w/NPT METAL BLUE SIZE 6 2 1/2" NPT Apx 1.94-2.44 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 7.54 to 9.55A (B11.5)
- SQUARE D Push Bttn Cntrl Statn, 1NO/1NC, Mshrm Head (9001BG203)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM12E12)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 2A, 600V AC, Indicating (AJT2N)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- GAMPAK STRAP EMT 1HOLE 3/4"" BG3 (49921)
- Meltric Cable Clamps & Clips