Shop All Cable Clamps & Clips
Meltric
596P0N20 HANDLE w/NPT
Mfr # 596P0N20
Zoro # G201756345
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Finish Painted
- Material Metal
- Thread Size 2" NPT
- Metal Type Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 596P0N20
- Zoro # G201756345
- UPC # 784474021838
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 2" NPT |
Accessory Size | 6 |
Dimensions | 5.25 in Dia x 8.88 in L |
Device Size | 2 in NPT |
Details
Color | Blue |
Finish | Painted |
Material | Metal |
Metal Type | Aluminum |
Cable Range | Apx 1.69-2.44 in |
Interior Volume | 109 cu in |
Suitable For Use With | DS200 Series Metal Inlet |
Description
HANDLE w/NPT METAL BLUE SIZE 6 2" NPT Apx 1.69-2.44 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP STRIP GRIP-STRIP BLK 11""BG5 (45-V11BKW)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Yellow (5461CR)
- SQUARE D General Purpose Relay, 12V DC Coil Volts, 8 Pin, DPDT (8501KPDR12P14V51)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 250VAC BK (HBL7310BG)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- ZORO SELECT Clamp, Clamp Dia 2 In, 1/2 In W, PK10 (COL3209Z1)
- Meltric Cable Clamps & Clips