Shop All Cable Clamps & Clips
Meltric
596P0N10 HANDLE w/NPT
Mfr # 596P0N10
Zoro # G701759891
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Metal Type Aluminum
- Thread Size 1" NPT
- Accessory Size 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 596P0N10
- Zoro # G701759891
- UPC # 784474601313
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1" NPT |
Accessory Size | 6 |
Details
Color | Blue |
Material | Metal |
Metal Type | Aluminum |
Cable Range | Apx 0.75-1.00 in |
Interior Volume | 109 cu in |
Description
HANDLE w/NPT METAL BLUE SIZE 6 1" NPT Apx 0.75-1.00 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 36, Natural, 50PK (TR88307N)
- SQUARE D Wireway Accessory, Closing Plate, 6x6 in. (LDB6CP)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 2A, 600V AC, Nonindicating (TRS2R)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL649-0002)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- 3M Cable Tie Base, 4-Way, Black, PK500 (CTB75X75BKA-C)
- Meltric Cable Clamps & Clips