Shop All Cable Clamps & Clips
Meltric
596M0 ANGLE ADAPTER STRAIGHT ADAPTER
Mfr # 596M0
Zoro # G501758896
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Interior Volume 74 cu in
- Accessory Size 6
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 596M0
- Zoro # G501758896
- UPC # 784474545303
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 6 |
Details
Color | Blue |
Material | Metal |
Interior Volume | 74 cu in |
Metal Type | Aluminum painted |
Description
ANGLE ADAPTER STRAIGHT ADAPTER METAL BLUE SIZE 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 2.96 to 3.27A (MSH3-7A)
- PANDUIT Male Disconnect, Nyl, Full Insul, 12, PK25 (EDNF10250FIMB-Q)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 3 Pole, 240/415/440V AC, C Curve (M9F22320)
- LEVITON Occ Snsr, PIR, 120-277V AC, Gray (ODS10-IDG)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- JANDORF Stl Clamp Vyl Coat3/4Dia (61539)
- Meltric Cable Clamps & Clips