Shop All Cable Clamps & Clips
Meltric
595P0N20443 HANDLE w/NPT SELF EJECTING
Mfr # 595P0N20443
Zoro # G301756177
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Thread Size 2" NPT
- Accessory Size 5
- Interior Volume 36.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 595P0N20443
- Zoro # G301756177
- UPC # 784474558075
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 2" NPT |
Accessory Size | 5 |
Details
Color | Blue |
Material | Metal |
Interior Volume | 36.6 |
Cable Range | Apx 1.69-2.44 in |
Metal Type | Aluminum painted |
Description
HANDLE w/NPT SELF EJECTING METAL BLUE SIZE 5 2" NPT Apx 1.69-2.44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC (XS618B1MBL2)
- EUCHNER 2NC/2NO Safety Interlock Switch IP 67 (TZ1RE024MVAB)
- GENERAC Generac 6612 - Neutral/Ground Kit (6612)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN560EF)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- ZSI Cush-A-Click, Pipe Clamp, 1-1/2" (CAC24)
- Meltric Cable Clamps & Clips