Shop All Cable Clamps & Clips
Meltric
595P0N20 HANDLE w/NPT
Mfr # 595P0N20
Zoro # G501756694
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Finish Painted
- Material Metal
- Interior Volume 36.6 cu in
- Cable Range Apx 1.69-2.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 595P0N20
- Zoro # G501756694
- UPC # 784474025621
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 2" NPT |
Accessory Size | 5 |
Dimensions | 4.35 in Dia x 5.3 in L |
Device Size | 2 in NPT |
Details
Color | Blue |
Finish | Painted |
Material | Metal |
Interior Volume | 36.6 cu in |
Cable Range | Apx 1.69-2.44 in |
Metal Type | Aluminum painted |
Suitable For Use With | DS100 Series Polyester/Metal Inlet |
Description
HANDLE w/NPT METAL BLUE SIZE 5 2" NPT Apx 1.69-2.44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 110/220V AC, 380V AC, 400V AC, 415V AC (CE50N016)
- ASI RJ45 to RJ45 Panel Mount Connector, Cat5E or Cat6 Connector (ASICPICRJ45S)
- MULTI-FAB Reflectors, Reflector (112-749)
- ELECTRIDUCT Cord Connect Water-Tight Cord Lock (PE-AG-CC-OR)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- ZORO SELECT Clamp, OD 2 1/2 In, 3/4 In W, Vinyl, PK5 (COV4113Z1)
- Meltric Cable Clamps & Clips