Shop All Cable Clamps & Clips
Meltric
595P0N12443 HANDLE w/NPT SELF EJECTING
Mfr # 595P0N12443
Zoro # G901756843
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Interior Volume 36.6
- Metal Type Aluminum painted
- Cable Range Apx 0.88-1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 595P0N12443
- Zoro # G901756843
- UPC # 784474561839
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 5 |
Thread Size | 1 1/4" NPT |
Details
Color | Blue |
Material | Metal |
Interior Volume | 36.6 |
Metal Type | Aluminum painted |
Cable Range | Apx 0.88-1.38 in |
Description
HANDLE w/NPT SELF EJECTING METAL BLUE SIZE 5 1 1/4" NPT Apx 0.88-1.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 7.9" L Cable Tie YL PK 100 (36J215)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (N412242412SSC)
- SCHNEIDER ELECTRIC Blanking Plug, F/Nonmetallic Enclosures (ZB5SZ3)
- BURNDY Insulated Multitap Connector, 1.56 In. L (BIBD2/02)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- PRIMELINE TOOLS 3/8 in. Galvanized Cable Clamp (2 Pack) (GD 12253)
- Meltric Cable Clamps & Clips