Shop All Cable Clamps & Clips
Meltric
595P0N12 HANDLE w/NPT
Mfr # 595P0N12
Zoro # G601759816
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Type Handle
- Material Metal
- Size 1.25 NPT in
- Application DS100 Polyester/Metal Inlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 595P0N12
- Zoro # G601759816
- UPC # 784474006477
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Size | 1.25 NPT in |
Accessory Size | 5 |
Thread Size | 1 1/4" NPT |
Details
Color | Blue |
Type | Handle |
Material | Metal |
Application | DS100 Polyester/Metal Inlet |
Metal Type | Aluminum painted |
Cable Range | Apx 0.88-1.38 in |
Interior Volume | 36.6 cu in |
Description
HANDLE w/NPT METAL BLUE SIZE 5 1 1/4" NPT Apx 0.88-1.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 1A, 600V AC, Non-Indicating (JJS-1)
- RACO Extension Weld, Sq, 2-1/8 D, 1/2-3/4, 4" (207)
- CONNECTICUT ELECTRIC RV Panel Outlet, 60 A, Contains 50 A Receptacle, Breakers & GFCI Duplex, NEMA 3R Rainproof Enclosure (CESMPSC55GRHR)
- SCHLAGE ELECTRONICS Adjust Delay Push Button (625RD EX DA)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- ZORO SELECT Clamp, OD 1 1/2 In, 1/2 In W, Cushion, PK25 (COL2409Z1)
- Meltric Cable Clamps & Clips