Shop All Cable Clamps & Clips
Meltric
595P0N10443 HANDLE w/NPT SELF EJECTING
Mfr # 595P0N10443
Zoro # G901759912
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Metal Type Aluminum painted
- Interior Volume 36.6
- Thread Size 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 595P0N10443
- Zoro # G901759912
- UPC # 784474584500
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1" NPT |
Accessory Size | 5 |
Details
Color | Blue |
Material | Metal |
Metal Type | Aluminum painted |
Interior Volume | 36.6 |
Cable Range | Apx 0.75-1.00 in |
Description
HANDLE w/NPT SELF EJECTING METAL BLUE SIZE 5 1" NPT Apx 0.75-1.00 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER LCD Hour Meter, 2-Hole, 1.10 in Flange (3410-0000)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 12 in D, NEMA 4, Hinged (N4123024123PTC)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK50 (10RC-6FL)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- QUICKCABLE Neoprene Cable Clamps 3/4", PK50 (504405-050)
- Meltric Cable Clamps & Clips