Shop All Cable Clamps & Clips
Meltric
595P0N07 HANDLE w/NPT
Mfr # 595P0N07
Zoro # G401759702
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Cable Range Apx 0.44-0.81 in
- Interior Volume 36.6 cu in
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 595P0N07
- Zoro # G401759702
- UPC # 784474567909
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 3/4" NPT |
Accessory Size | 5 |
Details
Color | Blue |
Material | Metal |
Cable Range | Apx 0.44-0.81 in |
Interior Volume | 36.6 cu in |
Metal Type | Aluminum painted |
Description
HANDLE w/NPT METAL BLUE SIZE 5 3/4" NPT Apx 0.44-0.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 20m, Multi (7623)
- SEACHOICE Automotive Fuse, ATC Series, 5A, Not Rated (11329)
- LEVITON 30A Flush Mount Black 6-30R Power Outlet (R10-05372-S00)
- SOUTHWIRE Electrical Box Cover, Rectangular, Galvanized Steel (G19470-UPC)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- QUICKCABLE Clip, Red/Black, 75A, PK50 (602040-050)
- Meltric Cable Clamps & Clips