Shop All Cable Clamps & Clips
Meltric
595M7 ANGLE ADAPTER 70 DEGREE
Mfr # 595M7
Zoro # G901756829
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Type 70 deg
- Interior Volume 79.08 cu in
- Accessory Size 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 595M7
- Zoro # G901756829
- UPC # 784474558518
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 5 |
Dimensions | 5.54 in H x 5.54 in W x 5.09 in D |
Details
Color | Blue |
Material | Metal |
Type | 70 deg |
Interior Volume | 79.08 cu in |
Metal Type | Zamak |
Description
ANGLE ADAPTER 70 DEGREE METAL BLUE SIZE 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2B-14)
- APPLETON ELECTRIC Conduit Body Cover, Iron, CPU Series (CPSK20-75)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK50 (DNF18-250FIM-L)
- BLACKBURN Mechanical Conn, Lug, 2/0 to 14 AWG, 2 Cond (ADR21-21)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- ZORO SELECT Cable Clamp, Nylon, 7/8 In, Blk, PK10 (22CC50D0875B)
- Meltric Cable Clamps & Clips