Shop All Cable Clamps & Clips
Meltric
595M3 ANGLE ADAPTER 30 DEGREE
Mfr # 595M3
Zoro # G501758636
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Type 30 DEG Angle
- Material Metal
- Application DS100 Plug/Receptacle
- Interior Volume 39 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 595M3
- Zoro # G501758636
- UPC # 784474006101
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 5 |
Details
Color | Blue |
Type | 30 DEG Angle |
Material | Metal |
Application | DS100 Plug/Receptacle |
Interior Volume | 39 cu in |
Metal Type | Aluminum painted |
Description
ANGLE ADAPTER 30 DEGREE METAL BLUE SIZE 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, Ultra, 2000 sq ft, White (ATU2000C)
- SIEMENS IEC Control Relay, 4NO, 240VAC, 10A (3RH21401AP60)
- DWYER INSTRUMENTS Thermocouple Limit Controller, Limit Cont Temp (TSF-4020)
- CANTEX BODY CONDUIT PVC T 3/4"" (5133564U)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- DOLPHIN COMPONENTS Cable Clamp, 3/4 In, White, PK100 (DC-3/4N)
- Meltric Cable Clamps & Clips